IEC Magnetic Contactor, 2NC/2NO, 24V DC, 3 P, Reversing, Screw

  • Mfr # 3RA23258XB301BB4

  • Zoro # G4319752


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA23258XB301BB4
Zoro #
G4319752
UPC #
662643905298
Country of Origin
Germany

Dimensions

Overall Width
8.85 in
Overall Depth
6 in
Overall Height
6.8 in
Frame Size
S0

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
3
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S0
Reversing
Yes
HP @ 1 Phase - 230V
3
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
15 hp
Includes
Mechanical Interlock
Series
SIRIUS 3RA23
IP Rating
IP20
Mounting Postion
Vertical
Contactor Style
IEC
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Surface
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Single Phase - 240V AC
3 hp
Embedded Surge Suppressor
No
Full Load Current - Inductive
16 A
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 600V AC
15 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
10 hp
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 208V AC
5 hp
Mechanical Operating Durability
10,000,000
Full Load Current - Resistive
40 A
Horsepower @ Single Phase - 120V AC
1 hp
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F

Description

The SIEMENS - IEC Magnetic Contactor is a reversing type, three-phase contactor designed for industrial applications. It operates with a coil voltage of 24V DC and has an auxiliary contact configuration of 2NO/2NC. The device is rated for operation with inductive currents up to 16 A and resistive currents up to 40 A. Its frame size is S0, which indicates its physical dimensions and power handling capacity. This magnetic contactor does not include an embedded surge suppressor or any NEMA enclosure.

Key features based on attributes include:

Mounting Style: The device is suitable for vertical mounting on DIN Rails or surfaces.

  • Mechanical Interlock: Included as part of the package, intended for use in improving operational efficiency.
  • Operating Temperature Range: Operational temperature range is between -13 Degrees F and 140 Degrees F.
  • Horsepower Compatibility: Compatible with various horsepower ratings within specified voltage ranges (1 hp @ Single Phase -120V AC; 3 hp @ Single Phase -240V AC; etc.)
  • Terminal Connection Type: Screw type terminals are provided for making electrical connections.
  • Standards Compliance: Complies with REACH Art 33 and WEEE (2012/19/EU) standards.
  • Dimensions: Has an overall depth of 6 inches, height of 6.8 inches, and width of 8.85 inches.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.