IEC Magnetic Contactor, 2NC/2NO, 24V DC, 3 P, Reversing, Screw

  • Mfr # 3RA23278XB301BB4

  • Zoro # G4319813


product price:  $895.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA23278XB301BB4
Zoro #
G4319813
UPC #
662643905533
Country of Origin
Germany

Dimensions

Overall Width
5.4 in
Overall Height
4.9 in
Overall Depth
9.65 in
Frame Size
S0

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
3
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Includes
Mechanical Interlock
Reversing
Yes
HP @ 3 Phase - 575V
25 hp
HP @ 1 Phase - 230V
5
Frame / Series / Class / Code
S0
Series
SIRIUS 3RA23
IP Rating
IP20
Number of Normally Open Main Contacts
3
Maximum Operating Temperature
140 Degrees F
Full Load Current - Inductive
32 A
Horsepower @ Three Phase - 240V AC
10 hp
Mechanical Operating Durability
10,000,000
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 480V AC
20 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 208V AC
10 hp
Phase
Three
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail, Surface
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
2 hp
Number of Normally Closed Main Contacts
0
Mounting Postion
Vertical
Horsepower @ Single Phase - 240V AC
5 hp
Contactor Style
IEC

Description

The Siemens IEC Magnetic Contactor is a 3-pole, reversing, electrically operated switch designed to control power circuits in line with IEC standards. It uses a 24 V DC coil with screw terminals and is part of the SIRIUS 3RA23 series (frame size S0). The device features three main normally open contacts (3 NO) and no normally closed main contacts (0 NC), plus three auxiliary contacts configured as 2 NO / 2 NC. It is rated for operation within the specified voltage range of up to 690 V AC, with IP20 protection and no enclosure, and designed for vertical mounting on DIN rail or surface in accordance with installation guidelines. A mechanical interlock is included, and it is suitable for three-phase systems, with operating temperatures from -13°F to 140°F and has a mechanical lifespan rating based on standard testing procedures.

Key features

  • Action: Reversing
  • Poles: 3
  • Coil voltage: 24 V DC
  • Terminal connection: Screw
  • Frame size / Series: S0 / SIRIUS 3RA23
  • Main contacts: 3 NO, 0 NC
  • Auxiliary contacts: 3 (2 NO / 2 NC)
  • Includes: Mechanical Interlock
  • Mounting: Vertical; DIN Rail, Surface
  • Enclosure: No Enclosure; IP20
  • Maximum voltage: 690 V AC
  • Full load current: Inductive 32 A, Resistive 50 A
  • Operating temperature: -13°F to 140°F
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.