IEC Magnetic Contactor, 2NC/2NO, 3 P, Non-Reversing, Screw

  • Mfr # 3RT1056-6NF36-0UA0

  • Zoro # G915303934


product price:  $2,688.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1056-6NF36-0UA0
Zoro #
G915303934
UPC #
75455492270
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
HP @ 3 Phase - 208V
40

Description

The SIEMENS - IEC Magnetic Contactor is a specialized device designed for industrial applications. It features 2NC/2NO auxiliary contact form and comes with four auxiliary contacts. This product has three poles, which indicates the number of circuits it can control simultaneously. The non-reversing capability means that this magnetic contactor cannot reverse the direction of the motor it controls. For secure electrical connections, this item uses a screw terminal connection type.

Key Features:

  • Auxiliary Contact Form: The 2NC/2NO configuration provides flexibility in controlling additional devices or circuits.
  • Number of Auxiliary Contacts: With four auxiliary contacts, multiple secondary operations can be controlled.
  • Number of Poles: Three poles allow for simultaneous control over three separate circuits.
  • Reversing Capability: Non-reversing feature is designed for unidirectional operation of the motor.
  • Terminal Connection Type: Screw terminals are intended for creating electrical connections.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.