Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 2NC/2NO, 3 P, Spring Type

  • Mfr # 3RT2018-2BB44-3MA0

  • Zoro # G515998936


product price: $145.99
/ea
Sold in multiples of 3 for $437.97
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2018-2BB44-3MA0
Zoro #
G515998936
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4

Description

IEC Magnetic Contactor with 3 poles and four auxiliary contacts (2NC/2NO), featuring spring-type terminals. It is an electrically operated switching device rated for operation within the specified voltage and current ranges as per IEC standards; uses an electromagnetic coil compatible with standard control voltages to open or close contacts for switching loads. The unit is suitable for use in control panels where standardized sizing and interchangeability are specified.

Item: IEC Magnetic Contactor

  • Number of Poles: 3
  • Auxiliary contact form: 2NC/2NO
  • Number of auxiliary contacts: 4
  • Terminal connection type: Spring Type
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.