Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 2NC/2NO, 3 P, Spring Type

  • Mfr # 3RT2025-2BB44-3MA0

  • Zoro # G615998485


product price: $147.99
/ea
Sold in multiples of 3 for $443.97
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2025-2BB44-3MA0
Zoro #
G615998485
UPC #
-
Country of Origin
Germany

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
4

Description

Siemens IEC Magnetic Contactor is an electrically operated switching device rated for use within specified electrical parameters. It is a 3-pole device with four auxiliary contacts configured as 2NC/2NO and utilizes spring-type terminals for wiring. The product is classified as an IEC Magnetic Contactor with specifications consistent with industry standards.

Key features:

  • Item: IEC Magnetic Contactor
  • Auxiliary contact form: 2NC/2NO
  • Number of auxiliary contacts: 4
  • Number of poles: 3
  • Terminal connection type: Spring Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.