IEC Magnetic Contactor, 1NC, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20151AN62

  • Zoro # G4320163


product price: $70.10
/ea

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20151AN62
Zoro #
G4320163
UPC #
662643908848
Country of Origin
Germany

Dimensions

Overall Height
3.08 in
Frame Size
S00
Mounting Hole Distance - Width
1.38 in
Overall Depth
2.45 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Diameter
0.2 in
Overall Width
1.97 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
HP @ 3 Phase - 575V
5 hp
Reversing
No
HP @ 1 Phase - 230V
3/4
Series
SIRIUS 3RT20
Max. Operating Watts
3 kW (at 400V, AC-4), 3 kW (at 400V, AC-3), 11 kW (at 400V, AC-1)
IP Rating
IP20
Watts Loss
0.2W (Current Dependent); 4.8W (Current Independent)
Horsepower @ Three Phase - 600V AC
5 hp
Mechanical Operating Durability
30,000,000
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Mounting Style
DIN Rail, Surface
Full Load Current - Inductive
7:00 AM
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Number of Normally Open Main Contacts
3
Contactor Style
IEC
Horsepower @ Single Phase - 120V AC
1/4 hp
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
2 hp
Phase
Three
Maximum Voltage Rating
690V AC
Full Load Current - Resistive
18 A
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Horsepower @ Single Phase - 240V AC
3/4 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
3 hp
Frequency
50/60 Hz

Description

The Siemens IEC Magnetic Contactor is a 3-pole, non-reversing, coil-operated switch rated for operation within IEC-standard control environments. Operates with a 208V AC coil and includes three normally open main contacts and one auxiliary NC contact. Rated for operation at 50/60 Hz within specified voltage ranges up to 690V AC. The device belongs to the SIRIUS 3RT20 family (frame S00). It features screw terminals, DIN rail or surface mounting options, vertical orientation, and an IP20 protection rating. It is suitable for use in applications within its specified electrical ratings.

Key features

  • Action: Non-Reversing; Reversing: No
  • Coil Voltage: 208V AC
  • Frame / Series / Code: S00; SIRIUS 3RT20
  • Poles / Main Contacts: 3 poles; 3 normally open main contacts
  • Auxiliary contacts: 1 NC (includes 1 auxiliary contact)
  • Electrical connection: Screws
  • Mounting: DIN Rail or Surface mounting options; Mounting Position: Vertical; Enclosure: No Enclosure; IP Rating: IP20
  • Frequency: 50/60 Hz
  • Maximum voltage: 690V AC
  • Dimensions (approximate): Overall 3.08 in H x 1.97 in W x 2.45 in D
  • Mechanical durability: 30,000,000 cycles
  • HP ratings (representative): 1/4 hp at 120V single-phase; 3/4 hp at 240V single-phase; 1 1/2 hp at 208V 3-phase; 2 hp at 240V 3-phase; 3 hp at 480V 3-phase; 5 hp at 600V 3-phase
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.