Zoro Homepage

IEC Magnetic Contactor, 1NO, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20171BB41

  • Zoro # G4323794


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20171BB41
Zoro #
G4323794
UPC #
662643911114
Country of Origin
Germany

Dimensions

Overall Depth
3.3 in
Mounting Hole Distance - Width
1.38 in
Overall Width
2.3 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Diameter
0.2 in
Frame Size
S00
Overall Height
2.4 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 3 Phase - 575V
10 hp
Frame / Series / Class / Code
S00
HP @ 1 Phase - 230V
2
Series
SIRIUS 3RT20
Max. Operating Watts
6 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Watts Loss
0.5W (Current Dependent); 4W (Current Independent)
IP Rating
IP20
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
3 hp
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
22 A
Full Load Current - Inductive
12:00 AM
Mounting Postion
Vertical
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
Yes
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
2 hp
Mechanical Operating Durability
30,000,000
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Phase
Three
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail, Surface

Description

This IEC Magnetic Contactor from the SIRIUS 3RT20 series (Frame S00) is a 3-pole, non-reversing control device with a 24 V DC coil. Has 3 normally open main contacts and 1 auxiliary contact, with screw terminal connections. Compatible with DIN Rail or surface mounting methods; enclosure is not included; IP20-rated environments.

Action: Non-Reversing

  • Poles/Main Contacts: 3 NO
  • Auxiliary Contacts: 1 NO
  • Coil Voltage: 24 V DC
  • Frame Size / Series: S00 / SIRIUS 3RT20
  • Termination: Screws
  • Mounting Style: Compatible with DIN Rail or surface mounting methods
  • Enclosure: Not included
  • IP Rating: IP20
  • Rated for operation within specified voltage ranges up to 690V AC
  • Phase: Three
  • Full Load Amps: Inductive 12 A; Resistive 22 A
  • Operates within the specified temperature range of -13°F to 140°F
  • Overall Dimensions: Width 2.3 in; Height 2.4 in; Depth 3.3 in
  • Includes Auxiliary Contacts: Yes
  • Reversing: No
  • Embedded Surge Suppressor: No
  • Mechanical Durability: 30,000,000 cycles
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.