Zoro Homepage

IEC Magnetic Contactor, 4NO, 24V DC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23171BB40

  • Zoro # G4342642


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
4NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT23171BB40
Zoro #
G4342642
UPC #
662643917390
Country of Origin
Germany

Dimensions

Overall Depth
3 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Width
1.38 in
Frame Size
S00
Overall Height
1.95 in
Overall Width
2.8 in
Mounting Hole Distance - Height
1.97 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
4NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Frame / Series / Class / Code
S00
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 1 Phase - 230V
1
Reversing
No
Series
SIRIUS 3RT23
Watts Loss
1.6W (Current Dependent); 4W (Current Independent)
Max. Operating Watts
4 kW (at 400V, AC-4), 6 kW (at 400V, AC-3)
IP Rating
IP20
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Includes Auxiliary Contacts
No
Maximum Operating Temperature
140 Degrees F
Number of Normally Open Main Contacts
4
Phase
3
Mechanical Operating Durability
30,000,000
Full Load Current - Inductive
12:00 AM
Horsepower @ Three Phase - 480V AC
5 hp
Full Load Current - Resistive
20 A
Number of Normally Closed Main Contacts
0
Mounting Postion
Vertical
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 120V AC
1/3 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Mounting Style
DIN Rail, Surface
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
1 hp

Description

The Siemens IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. This model is a four-pole (4P) unit with a 24 V DC coil, non-reversing action, and four normally open auxiliary contacts. It uses screw terminals and is part of the SIRIUS 3RT23 family (frame size S00) with no enclosure.

Key features:

  • Coil Voltage: 24 V DC
  • Action: Non-Reversing
  • Poles: 4; Main Contacts: 4 NO
  • Auxiliary Contacts: 4 NO
  • Terminals: Screws
  • Mounting Style: DIN Rail, Surface; Mounting Position: Vertical
  • Enclosure: No Enclosure; IP Rating: IP20
  • Frame/Series: S00; Series: SIRIUS 3RT23
  • Phase: 3
  • Reversing: No
  • Overall dimensions: 2.8 in W x 1.95 in H x 3 in D
  • Standards: REACH Art 33, WEEE (2012/19/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.