IEC Magnetic Contactor, 4NO, 220V-240V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23161AP60

  • Zoro # G4319962


product price:  $87.69
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
4NO
Coil Voltage
220V-240V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT23161AP60
Zoro #
G4319962
UPC #
040892634709
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
0.2 in
Overall Width
2.4 in
Mounting Hole Distance - Height
1.97 in
Overall Depth
3.3 in
Frame Size
S00
Overall Height
1.95 in
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
4NO
Coil Voltage
220V-240V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
HP @ 1 Phase - 230V
1
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
7 1/2 hp
Frame / Series / Class / Code
S00
Series
SIRIUS 3RT23
Max. Operating Watts
4 kW (at 400V, AC-4), 4 kW (at 400V, AC-3)
Watts Loss
1.1W
IP Rating
IP20
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
2 hp
Full Load Current - Inductive
9:00 AM
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Number of Normally Open Main Contacts
4
Mounting Style
DIN Rail, Surface
Full Load Current - Resistive
18 A
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
5 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 120V AC
1/3 hp
Phase
3
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Operating Temperature
140 Degrees F
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
1 hp
Includes Auxiliary Contacts
Yes
Mechanical Operating Durability
30,000,000
NEMA Enclosure Rating
No Enclosure

Description

The Siemens IEC Magnetic Contactor is a 4-pole, non-reversing electromagnetic switch used to control power circuits in industrial control panels. It is rated for operation within the specified voltage and frequency ranges, features screw terminals, and is part of the SIRIUS 3RT23 family (frame size S00). This three-phase device contains the specified number of contacts; mounting options are as per product specifications.

Key features

  • Action: Non-Reversing; Reversing: No
  • Coil Voltage: 220–240 V AC
  • Poles/Main Contacts: 4 poles; 4 NO main contacts (0 NC)
  • Auxiliary Contacts: 4 NO
  • Frame / Series: S00; SIRIUS 3RT23
  • Frequency: 50/60 Hz; Phase: 3
  • IP Rating / Enclosure: IP20; does not include an enclosure (if applicable)
  • Mounting: DIN Rail, Surface; Mounting Position: Vertical
  • Termination: Screws
  • Embedded Surge Suppressor: No
  • Mechanical Durability: 30,000,000 cycles
  • Full Load Amps: Inductive 9 A; Resistive 18 A
  • Power rating: rated for operation within the specified power and voltage ratings
  • Dimensions: Depth 3.3 in; Height 1.95 in; Width 2.40 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.