IEC Magnetic Contactor, No Auxiliary Contacts, 110V-120V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT25161AK60

  • Zoro # G4320057


product price:  $90.49
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
4
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
16 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RT25161AK60
Zoro #
G4320057
UPC #
662643916492
Country of Origin
Germany

Dimensions

Frame Size
S00
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Height
1.97 in
Overall Depth
3.3 in
Overall Width
1.95 in
Overall Height
2.4 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
4
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
16 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
REACH Art 33, WEEE (2012/19/EU)
Enclosure NEMA Rating
No Enclosure
Includes
S00 Frame
Frame / Series / Class / Code
S00
Reversing
No
HP @ 1 Phase - 230V
1
Special Features
Main Contact Configuration 2NC/2NO
Series
SIRIUS 3RT25
Max. Operating Watts
11 kW (at 400V, AC-4), 4 kW (at 400V, AC-3), 11 kW (at 400V, AC-1)
IP Rating
IP20
Mechanical Operating Durability
30,000,000
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
9:00 AM
Horsepower @ Three Phase - 240V AC
3 hp
Contactor Style
IEC
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
-13 Degrees F
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
1 hp
Full Load Current - Resistive
16 A
Maximum Operating Temperature
140 Degrees F
Includes Auxiliary Contacts
No
Number of Normally Closed Main Contacts
2
Number of Normally Open Main Contacts
2
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 480V AC
5 hp
Frequency
50/60 Hz
Phase
3
Mounting Postion
Vertical

Description

SIEMENS IEC Magnetic Contactor is a 4-pole, non-reversing coil-operated switch rated for operation within specified electrical parameters. It is rated for coil voltage of 110-120 V AC within specified ranges (110/120 V AC) and does not include auxiliary contacts. The device uses screw terminals and is compatible with DIN Rail and surface mounting methods as specified in a vertical orientation. It is part of the SIRIUS 3RT25 series with an S00 frame and IP20-rated environment; rated for operation at 50/60 Hz frequencies.

Action: Non-Reversing

  • Auxiliary contacts: does not include auxiliary contacts
  • Coil voltage: rated for coil voltage of 110-120 V AC within specified ranges (110/120 V AC)
  • Poles and main contacts: 4 poles; 2 normally closed and 2 normally open
  • Frame/series: Frame S00; Series SIRIUS 3RT25
  • Mounting: Vertical; DIN Rail, Surface
  • Electrical connection: Screw
  • Enclosure: IP20-rated environment; rated for operation at 50/60 Hz frequencies
  • Frequency/Phase: 50/60 Hz; Phase: 3
  • Full-load currents: rated for maximum full-load currents of inductive and resistive loads as specified
  • HP ratings: conforms to the listed horsepower ratings under standard test conditions, but actual performance may vary based on application specifics
  • Max operating watts: capable of handling up to the listed wattages within its electrical specifications under normal operating conditions
  • Operating temperature: designed to operate within ambient temperatures ranging from -13°F to 140°F, depending on installation environment
  • Mechanical durability: 30,000,000 cycles
  • Dimensions: Overall depth 3.3 in; height 2.4 in; width 1.95 in
  • Mounting details: Hole diameter 0.2 in; hole distance height 1.97 in; width 1.38 in
  • Special features: Main Contact Configuration 2NC/2NO
  • Standards: REACH Art 33, WEEE (2012/19/EU)
  • Reversing: No; Reversing Capability: Non-Reversing
  • Includes: S00 Frame
  • Auxiliary contacts: 0
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.