IEC Magnetic Contactor, No Auxiliary Contacts, 220V-240V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT25161AP60

  • Zoro # G4320066


product price:  $84.89
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
220V-240V AC
Number of Poles
4
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
16 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RT25161AP60
Zoro #
G4320066
UPC #
040892635027
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
1.97 in
Mounting Hole Distance - Width
1.38 in
Overall Width
1.97 in
Mounting Hole Diameter
0.2 in
Overall Height
3.08 in
Overall Depth
2.45 in
Frame Size
S00

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
220V-240V AC
Number of Poles
4
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
16 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
Special Features
Main Contact Configuration 2NC/2NO
HP @ 1 Phase - 230V
1
Frame / Series / Class / Code
S00
Enclosure NEMA Rating
No Enclosure
Includes
S00 Frame
Series
SIRIUS 3RT25
IP Rating
IP20
Max. Operating Watts
11 kW (at 400V, AC-4), 4 kW (at 400V, AC-3), 11 kW (at 400V, AC-1)
Horsepower @ Three Phase - 480V AC
5 hp
Minimum Operating Temperature
-13 Degrees F
Phase
3
Full Load Current - Resistive
16 A
Mounting Style
DIN Rail, Surface
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Contactor Style
IEC
Number of Normally Open Main Contacts
2
Full Load Current - Inductive
9:00 AM
Horsepower @ Three Phase - 240V AC
3 hp
Includes Auxiliary Contacts
No
Maximum Operating Temperature
140 Degrees F
Number of Normally Closed Main Contacts
2
Mounting Postion
Vertical
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Mechanical Operating Durability
30,000,000

Description

The SIEMENS - IEC Magnetic Contactor is a non-reversing, 4-pole device with no auxiliary contacts. It operates on a coil voltage of 220V-240V AC and has an electrical connection via screws. The contactor is part of the SIRIUS 3RT25 series and comes in an S00 frame size. With its DIN rail or surface mounting style, it can be positioned vertically for installation. The device does not include any enclosure but boasts an IP20 rating for protection against touch by fingers and objects greater than 12mm.

Key features of this product include:

  • A full load current capacity for both inductive (9A) and resistive loads (16A).
  • Horsepower ratings at different phases: 1/3 hp at single phase -120V AC, 1 hp at single phase -230V/240V AC, 3 hp at three-phase -240V AC, and up to 5hp at three-phase -480V AC.
  • Maximum operating watts vary depending on conditions: reaching up to 11 kW (at 400V, AC-4), down to as low as 4 kW (at 400V, AC-3), or back up to a maximum of again11 kW (at the highest level of operation; i.e.,400v ,AC-1)
  • -The main contact configuration includes two normally closed main contacts along with two normally open ones.
  • -The mechanical operating durability is rated for up to approximately thirty million cycles under standard conditions.
  • -The device is designed for operation within a temperature range of -13 degrees F to140 degrees F.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.