IEC Magnetic Contactor, No Auxiliary Contacts, 220V-240V AC, 4 P, Non-Reversing, Screw
Mfr # 3RT25171AP60
Zoro # G4322604
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
220V-240V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT25171AP60
Zoro #
G4322604
UPC #
040892635065
Country of Origin
Germany
Dimensions
Overall Width
1.97 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.2 in
Overall Depth
2.45 in
Frame Size
S00
Overall Height
3.08 in
Mounting Hole Distance - Height
1.97 in
Description
The SIEMENS - IEC Magnetic Contactor is a non-reversing, 4-pole device designed for industrial and commercial applications. It operates with a coil voltage of 220V-240V AC and has no auxiliary contacts. The contactor features an S00 frame size and adheres to the IEC style. Its electrical connections are secured via screws, designed for secure connectivity. This unit does not include an enclosure but maintains an IP20 rating for protection against solid objects larger than 12mm without harmful effects.
Key Features:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.