IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT25181AB00

  • Zoro # G6383255


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT25181AB00
Zoro #
G6383255
UPC #
662643916751
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
1.97 in
Overall Width
1.97 in
Overall Depth
2.45 in
Frame Size
S00
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.2 in
Overall Height
3.08 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
Includes
S00 Frame
HP @ 1 Phase - 230V
2
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S00
Special Features
Main Contact Configuration 2NC/2NO
Series
SIRIUS 3RT25
Max. Operating Watts
13 kW (at 400V, AC-4), 8 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
IP Rating
IP20
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
20 A
Mounting Postion
Vertical
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp
Mounting Style
DIN Rail, Surface
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
5 hp
Embedded Surge Suppressor
No
Mechanical Operating Durability
30,000,000
Number of Normally Closed Main Contacts
2
Number of Normally Open Main Contacts
2
Includes Auxiliary Contacts
No
Horsepower @ Single Phase - 240V AC
2 hp
Contactor Style
IEC
Horsepower @ Single Phase - 120V AC
1 hp
Full Load Current - Inductive
16 A
Maximum Operating Temperature
140 Degrees F
Phase
3

Description

SIEMENS IEC Magnetic Contactor, 4-pole, non-reversing, 24 V AC coil, with screw terminals and no auxiliary contacts. This IEC-standard magnetic contactor is rated for operation within specified electrical parameters. It is designed for use in control panel applications with compatible mounting options.

Coil Voltage: 24 V AC

  • Action: Non-Reversing
  • Poles: 4
  • Main Contacts: 2 NC / 2 NO
  • Auxiliary Contacts: None
  • Electrical Connection: Screw
  • Frame Size: S00
  • Series: SIRIUS 3RT25
  • Mounting: DIN Rail, Surface
  • Frequency: 50/60 Hz
  • Phase: 3
  • Dimensions (HxWxD): 3.08 in x 1.97 in x 2.45 in
  • Mounting hole: diameter 0.20 in; height spacing 1.97 in; width spacing 1.38 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.