Zoro Homepage

Reversing IEC Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC/DC, 3 Poles, 1NO/1NC

  • Mfr # 3RA6120-1EB32

  • Zoro # G4293807


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
8.0 to 32.0
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 575V
30 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA6120-1EB32
Zoro #
G4293807
UPC #
754554961712
Country of Origin
Germany

Dimensions

Height
6.69 in
Depth
6.5 in
Width
1.77 in
Overall Depth
6.5 in
Overall Height
6.69 in
Overall Width
1.77 in

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 32 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 8 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 24V AC/DC, Horsepower @ Three Phase - 600V AC 30 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.