Shop SIEMENS

IEC Miniature Circuit Breaker, 5SJ4 Series, 3A, 3 Pole, 240V AC, 14kA at 240V AC, C Curve

  • Mfr # 5SJ43037HG41
  • Zoro # G7611581

product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Series
5SJ4
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5SJ43037HG41
Zoro #
G7611581
UPC #
754554939117
Country of Origin
Germany

Dimensions

Frame Size
63A/5SJ4
Width
2.13 in
Depth
2.75 in
Height
4.33 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
4.33 in

Details

Item
IEC Miniature Circuit Breaker
Series
5SJ4
Amps
3A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
14kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
125V DC
Curve Type
C
Application
Branch Circuit Protection, Industrial, Reverse Feed
Standards
CE, CSA C22.2 No. 5-02, cULus, EN 60898, EN 60947-2, UL 489, UL File No. E243414
Material
Thermoplastic
Meets UL Type
UL 489
Max. Operating Temp.
113 Degrees F
Min. Operating Temp.
-13 Degrees F

Description

IEC Miniature Circuit Breaker, Amps 3 A, Number of Poles 3, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 125V DC, Max. AIR Rating 14kA at 240V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Industrial, Reverse Feed, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.33 in, Width 2.13 in, Depth 2.75 in, Frame Size 63A/5SJ4

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products