Zoro Homepage

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20161VB42

  • Zoro # G8363766


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20161VB42
Zoro #
G8363766
UPC #
662643908077
Country of Origin
Germany

Dimensions

Height
58 mm
Width
45 mm
Depth
73 mm
Overall Width
1.97 in
Overall Depth
2.45 in
Frame Size
S00
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Distance - Height
1.97 in
Overall Height
3.08 in

Description

IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.