Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20162FB42

  • Zoro # G8360975


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20162FB42
Zoro #
G8360975
UPC #
662643908381
Country of Origin
Germany

Dimensions

Height
70 mm
Width
45 mm
Depth
73 mm
Overall Depth
2.92 in
Overall Width
1.97 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Distance - Height
1.97 in
Frame Size
S00
Mounting Hole Diameter
0.2 in
Overall Height
3.08 in

Details

Full Load Amps-Inductive
9 A
Item
IEC Power Contactor
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
2 hp
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
Series
SIRIUS 3RT20
Aux. Contact Configuration
1NC
Frame / Series / Class / Code
S00
Auxiliary Contact Form
1NC
Standards
REACH Art 33, WEEE (2012/19/EU)
Rated current [In] for the power loss specification
9 ampere
Rated operating power with AC-3, 400 V
4 kilowatt
Power loss per pole, current-dependent [PlIp]
0.3 watt
suitable for series installation
Yes
Power loss, static, current-independent [Pls]
4 watt
min. rated control voltage Us with DC
24 volt
Number of making contacts and main contacts
3
Rated operating current Ie with AC-3, 400 V
9 ampere
rated operational power AC-1 at 400 V
13 kilowatt
Connection type
Spring pulley connection
Number of Auxillary Contacts
1
Mounting Style
DIN Rail, Surface
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
Contactor Style
IEC
Terminal Connection Type
Spring Loaded Terminals
IP Rating
IP20
Response Time
10 to 18 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 9 to 38 msec (AC Operation Closing Delay)
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
9 A
Minimum Operating Temperature
-13 Degrees F
Coil Voltage
24V DC
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 208V AC
2 hp
Full Load Current - Resistive
22 A
Maximum Voltage Rating
690V AC
Phase
Three
Number of Normally Open Main Contacts
3
Mechanical Operating Durability
30,000,000
Horsepower @ Three Phase - 480V AC
5 hp
Reversing Capability
Non-Reversing
Mounting Postion
Vertical
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 600V AC
7 1/2 hp

Description

IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.