Zoro Homepage

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20171HB42

  • Zoro # G8360126


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20171HB42
Zoro #
G8360126
UPC #
662643911299
Country of Origin
Germany

Dimensions

Height
58 mm
Width
45 mm
Depth
73 mm
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Height
1.97 in
Overall Depth
2.45 in
Frame Size
S00
Overall Width
1.97 in
Overall Height
3.08 in
Mounting Hole Distance - Width
1.38 in

Details

Full Load Amps-Inductive
12 A
Item
IEC Power Contactor
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1/2 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
7 1/2 hp
Aux. Contact Configuration
1NC
Standards
REACH Art 33, WEEE (2012/19/EU)
Auxiliary Contact Form
1NC
Frame / Series / Class / Code
S00
Series
SIRIUS 3RT20
Number of making contacts and main contacts
3
Rated current [In] for the power loss specification
12 ampere
Power loss, static, current-independent [Pls]
2.8 watt
rated operational power AC-1 at 400 V
13 kilowatt
suitable for series installation
Yes
Power loss per pole, current-dependent [PlIp]
0.5 watt
Connection type
Screw connection
Rated operating current Ie with AC-3, 400 V
12 ampere
Rated operating power with AC-3, 400 V
6 kilowatt
min. rated control voltage Us with DC
24 volt
Horsepower @ Three Phase - 480V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Phase
Three
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
-13 Degrees F
Embedded Surge Suppressor
No
Coil Voltage
24V DC
Horsepower @ Single Phase - 240V AC
2 hp
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Terminal Connection Type
Screw Terminals
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
1
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
22 A
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
10 hp
Full Load Current - Inductive
12 A
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
3 hp
Mechanical Operating Durability
30,000,000
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Postion
Vertical
Horsepower @ Single Phase - 120V AC
1/2 hp
Contactor Style
IEC

Description

IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.