Zoro Homepage

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20182FB42

  • Zoro # G8360056


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
16 A
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20182FB42
Zoro #
G8360056
UPC #
662643911848
Country of Origin
Germany

Dimensions

Height
70 mm
Width
45 mm
Depth
73 mm
Frame Size
S00
Overall Depth
2.92 in
Mounting Hole Distance - Width
1.38 in
Overall Width
1.97 in
Overall Height
3.08 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Height
1.97 in

Details

Full Load Amps-Inductive
16 A
Item
IEC Power Contactor
Full Load Amps-Resistive
22 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
5 hp
HP @ 3 Phase - 480V
10 hp
Auxiliary Contact Form
1NC
Frame / Series / Class / Code
S00
Series
SIRIUS 3RT20
Aux. Contact Configuration
1NC
Standards
REACH Art 33, WEEE (2012/19/EU)
Connection type
Spring pulley connection
Power loss, static, current-independent [Pls]
4 watt
Rated current [In] for the power loss specification
16 ampere
Rated operating current Ie with AC-3, 400 V
16 ampere
Rated operating power with AC-3, 400 V
8 kilowatt
suitable for series installation
Yes
min. rated control voltage Us with DC
24 volt
Number of making contacts and main contacts
3
rated operational power AC-1 at 400 V
13 kilowatt
Power loss per pole, current-dependent [PlIp]
1 watt
Coil Voltage
24V DC
Horsepower @ Single Phase - 120V AC
1 hp
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-13 Degrees F
Number of Auxillary Contacts
1
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
IP Rating
IP20
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Phase
Three
Terminal Connection Type
Spring Loaded Terminals
Number of Normally Open Main Contacts
3
Mounting Postion
Vertical
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
16 A
Mounting Style
DIN Rail, Surface
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Voltage Rating
690V AC
Full Load Current - Resistive
22 A
Mechanical Operating Durability
30,000,000
Maximum Operating Temperature
140 Degrees F
Reversing Capability
Non-Reversing

Description

IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 16 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.