Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20241FB40

  • Zoro # G8359934


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20241FB40
Zoro #
G8359934
UPC #
662643915020
Country of Origin
Germany

Dimensions

Height
85 mm
Width
45 mm
Depth
107 mm
Overall Height
4.57 in
Mounting Hole Distance - Height
2.36 in
Frame Size
S0
Overall Depth
3.63 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.19 in
Overall Width
2.13 in

Details

Full Load Amps-Inductive
12 A
Item
IEC Power Contactor
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
7 1/2 hp
Auxiliary Contact Form
1NO/1NC
Series
SIRIUS 3RT20
Standards
REACH Art 33, WEEE (2012/19/EU)
Aux. Contact Configuration
1NO/1NC
Frame / Series / Class / Code
S0
Number of making contacts and main contacts
3
rated operational power AC-1 at 400 V
23 kilowatt
Rated operating current Ie with AC-3, 400 V
12 ampere
Power loss per pole, current-dependent [PlIp]
0.3 watt
suitable for series installation
Yes
Power loss, static, current-independent [Pls]
5.9 watt
Rated operating power with AC-3, 400 V
6 kilowatt
Connection type
Screw connection
Rated current [In] for the power loss specification
12 ampere
min. rated control voltage Us with DC
24 volt
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Number of Auxillary Contacts
2
Coil Voltage
24V DC
Horsepower @ Three Phase - 240V AC
3 hp
Mounting Postion
Vertical
Horsepower @ Three Phase - 600V AC
10 hp
Phase
Three
Horsepower @ Single Phase - 240V AC
2 hp
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
40 A
Response Time
10 to 18 msec, 15 to 17.5 msec, 16 to 17 msec, 4 to 16 msec, 50 to 170 msec, 55 to 80 msec, 9 to 38 msec
Mounting Style
DIN Rail, Surface
Maximum Voltage Rating
690V AC
Full Load Current - Inductive
12 A
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Screw Terminals
Embedded Surge Suppressor
Yes
Mechanical Operating Durability
10,000,000
IP Rating
IP20

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 4.57 in, Overall Width 2.13 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.