Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20241FB443MA0

  • Zoro # G8359453


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20241FB443MA0
Zoro #
G8359453
UPC #
662643915037
Country of Origin
Germany

Dimensions

Height
85 mm
Width
45 mm
Depth
151 mm
Frame Size
S0
Mounting Hole Distance - Width
1.38 in
Overall Depth
4 in
Mounting Hole Diameter
0.19 in
Overall Width
5.15 in
Mounting Hole Distance - Height
2.36 in
Overall Height
2.1 in

Details

Full Load Amps-Inductive
12 A
Item
IEC Power Contactor
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
7 1/2 hp
Aux. Contact Configuration
2NO/2NC
Auxiliary Contact Form
2NO/2NC
Frame / Series / Class / Code
S0
Series
SIRIUS 3RT Safety Contactors
Standards
REACH Art 33, WEEE (2012/19/EU)
Connection type
Screw connection
suitable for series installation
Yes
rated operational power AC-1 at 400 V
23 kilowatt
Rated operating current Ie with AC-3, 400 V
12 ampere
Power loss per pole, current-dependent [PlIp]
0.3 watt
Rated current [In] for the power loss specification
12 ampere
Rated operating power with AC-3, 400 V
6 kilowatt
min. rated control voltage Us with DC
24 volt
Number of making contacts and main contacts
3
Power loss, static, current-independent [Pls]
5.9 watt
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Full Load Current - Resistive
40 A
Reversing Capability
Non-Reversing
Contactor Style
IEC
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
Yes
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
1 hp
Mechanical Operating Durability
10,000,000
Mounting Postion
Vertical
Mounting Style
DIN Rail, Surface
Number of Auxillary Contacts
4
Phase
Three
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-13 Degrees F
Response Time
4 to 16 msec (Opening Delay at AC), 8 to 40 msec (Closing Delay at AC)
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Number of Normally Open Main Contacts
3
Coil Voltage
24V DC
IP Rating
IP20
Full Load Current - Inductive
12 A
Maximum Voltage Rating
690V AC

Description

IEC Power Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 2.1 in, Overall Width 5.15 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT Safety Contactors, Number of Auxillary Contacts 4, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.