Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20262BB40

  • Zoro # G8363127


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20262BB40
Zoro #
G8363127
UPC #
662643914108
Country of Origin
Germany

Dimensions

Height
102 mm
Width
45 mm
Depth
107 mm
Overall Width
1.5 in
Mounting Hole Diameter
0.19 in
Overall Height
5 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Distance - Height
2.36 in
Frame Size
S0
Overall Depth
5.2 in

Details

Full Load Amps-Inductive
25 A
Item
IEC Power Contactor
Full Load Amps-Resistive
40 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
5 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 480V
15 hp
Frame / Series / Class / Code
S0
Standards
REACH Art 33, WEEE (2012/19/EU)
Auxiliary Contact Form
1NO/1NC
Series
SIRIUS 3RT20
Aux. Contact Configuration
1NO/1NC
Connection type
Spring pulley connection
Number of making contacts and main contacts
3
Power loss per pole, current-dependent [PlIp]
1.9 watt
Power loss, static, current-independent [Pls]
5.9 watt
Rated operating current Ie with AC-3, 400 V
25 ampere
min. rated control voltage Us with DC
24 volt
Rated operating power with AC-3, 400 V
11 kilowatt
suitable for series installation
Yes
rated operational power AC-1 at 400 V
23 kilowatt
Rated current [In] for the power loss specification
25 ampere
Mechanical Operating Durability
10,000,000
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Terminal Connection Type
Spring Loaded Terminals
Horsepower @ Single Phase - 240V AC
3 hp
Contactor Style
IEC
Phase
Three
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Mounting Style
DIN Rail, Surface
Full Load Current - Inductive
25 A
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
20 hp
Reversing Capability
Non-Reversing
Coil Voltage
24V DC
Horsepower @ Three Phase - 480V AC
15 hp
Mounting Postion
Vertical
Full Load Current - Resistive
40 A
IP Rating
IP20
NEMA Enclosure Rating
No Enclosure
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Number of Auxillary Contacts
2
Maximum Voltage Rating
690V AC

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 1.5 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.