Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC PowerContactor, Non-Reversing, 24VDC

  • Mfr # 3RT20282BB40

  • Zoro # G8360546


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
38 A
Full Load Amps-Resistive
50 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20282BB40
Zoro #
G8360546
UPC #
662643916997
Country of Origin
Germany

Dimensions

Height
102 mm
Width
45 mm
Depth
107 mm
Overall Depth
4.26 in
Frame Size
S0
Mounting Hole Distance - Height
2.36 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Width
1.38 in
Overall Width
2.13 in
Overall Height
4.57 in

Details

Item
IEC Power Contactor
Full Load Amps-Inductive
38 A
Full Load Amps-Resistive
50 A
Number of Poles
3
Coil Volts
24 V DC
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 480V
25 hp
Standards
REACH Art 33, WEEE (2012/19/EU)
Hz
50/60
Series
SIRIUS 3RT20
Frame / Series / Class / Code
S0
Aux. Contact Configuration
1NO/1NC
Auxiliary Contact Form
1NO/1NC
rated operational power AC-1 at 400 V
28 kilowatt
Power loss per pole, current-dependent [PlIp]
3.2 watt
Rated operating current Ie with AC-3, 400 V
38 ampere
Connection type
Spring pulley connection
suitable for series installation
Yes
min. rated control voltage Us with DC
24 volt
Rated operating power with AC-3, 400 V
19 kilowatt
Number of making contacts and main contacts
3
Power loss, static, current-independent [Pls]
5.9 watt
Rated current [In] for the power loss specification
38 ampere
Horsepower @ Single Phase - 120V AC
3 hp
Number of Normally Open Main Contacts
3
Mounting Postion
Vertical
Minimum Operating Temperature
-13 Degrees F
Terminal Connection Type
Spring Loaded Terminals
IP Rating
IP20
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
10 hp
Coil Voltage
24V DC
Phase
Three
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 240V AC
10 hp
Number of Auxillary Contacts
2
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 600V AC
25 hp
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
5 hp
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Mounting Style
DIN Rail, Surface
Contactor Style
IEC
Full Load Current - Inductive
38 A
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
690V AC

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 38 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 4.57 in, Overall Width 2.13 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.