Siemens

IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve


product price: $34.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series 5SY6
  • Amps 3A
  • Number of Poles 1
  • AC Voltage Rating 230/400V AC
  • Phase 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 1
Width 0.69 in
Depth 3.01 in
Max. Wire Size 4 AWG
Min. Wire Size 14 AWG

Details

Item IEC Supplementary Protector
Series 5SY6
Amps 3A
Number of Poles 1
AC Voltage Rating 230/400V AC
Phase 1
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style DIN Rail
Max. AIR Rating 5kA at 230/400V AC
Trip Type Thermal Magnetic
Terminal Connection Screw Clamp
DC Voltage Rating Not Rated
Curve Type C
Application Industrial
Standards CSA 22.2, EN 60898-1/-2, EN 60947-2, GB 10963.1/.2, UL 1077
Housing Material Thermoplastic
Features Quick Assembly System
Meets UL Type UL 1077

Description

IEC Supplementary Protector, Amps 3 A, AC Voltage Rating 230/400V AC, Max. AIR Rating 5kA at 230/400V AC, Series 5SY6, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.53 in, Width 0.69 in, Depth 3.01 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.