Shop All Plug-In Relays
Schneider Electric
General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT
Mfr # 792XDX3M4L-120A
Zoro # G0316876
original price:
$16.20
12% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 3A @ 277V
- DC Contact Rating - Relay 3A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Product Information
- Brand Schneider Electric
- MFR # 792XDX3M4L-120A
- Zoro # G0316876
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.54 in |
Body Width - Relay | 1.1 in |
Body Depth - Relay | 0.83 in |
Overall Height - Relay | 1.54 in |
Overall Depth | 1.81 in |
Body Height | 1.07 in |
Body Depth | 1.57 in |
Flat Pin Width | 0.02 in |
Body Width | 0.83 in |
Width | 0.83 in (21 mm) |
Depth | 1.07 in (27.2 mm) |
Height | 1.57 in (40 mm) |
Details
Description
General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Faston Connector, Flat Pin Width 0.02 in, Number of Pins 14, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 1 A @ 250V, 2 A @ 250V, 3 A @ 120/240/277V, Contact Rating (DC) 1 A @ 28V, 2 A @ 28V, 3 A @ 30V, Horsepower @ 120V AC 1/16 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1FA0)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (6652000)
- GREENGATE Slide Dimmer 0-10V, All-Load-Black (WBSD-010SLD-BK)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44V20)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24D)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM11F7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2B7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-12D)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RPM32BD)
- Schneider Electric Electrical Relays