Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Timing Relay with Off-Delay

  • Mfr # 3RA28121DW10

  • Zoro # G4287832


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 sec
Coil Voltage
24 to 240V AC/DC
Voltage
24 to 240V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RA28121DW10
Zoro #
G4287832
UPC #
040892574944
Country of Origin
Czechia

Dimensions

Frame Size
S0, S00

Details

Item
Time Delay Relay
Delay Function
Off Delay
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 sec
Coil Voltage
24 to 240V AC/DC
Voltage
24 to 240V AC/DC
For Use With
Front Mounting For 3RT2 Contactors
Includes
Off-Delay, 100 sec
Time Delay - Minimum
0.05 sec
Maximum Voltage Rating
240V AC/DC
Maximum Operating Temperature
140 Degrees F
Number of Normally Open Contacts
1
Time Delay - Maximum
100 sec
Starter Mounting Location
Front
Terminal Connection Type
Screw Terminals
Number of Contacts
1
Minimum Operating Temperature
-13 Degrees F
Compatible with Series
3RT2 Contactors
IP Rating
IP20

Description

Timing Relay, Coil Voltage 24-240V AC/DC, Delay Type Off Delay, Maximum Voltage Rating 240V AC/DC, Number of Normally Open Contacts 1, Number of Contacts 1, Compatible with Series 3RT2 Contactors, Starter Mounting Location Front, Terminal Connection Type Screw Terminals, Frame Size S0, S00, Maximum Operating Temperature 140 Degrees F, Time Delay - Minimum 0.05 sec, Time Delay - Maximum 100 sec, Minimum Operating Temperature -13 Degrees F, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.