Zoro Homepage

IEC Timing Relay with On-Delay

  • Mfr # 3RA28111CW10

  • Zoro # G4287823


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Frame Size
S0, S00
Overload Protection Type
Electronic
Maximum Voltage Rating
240V AC/DC
Standards
RoHS
Includes
On-Delay, 100 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA28111CW10
Zoro #
G4287823
UPC #
040892574661
Country of Origin
Czechia

Dimensions

Frame Size
S0, S00

Details

Item
IEC Timing Relay
Overload Protection Type
Electronic
Maximum Voltage Rating
240V AC/DC
Standards
RoHS
Includes
On-Delay, 100 sec
For Use With
Front Mounting For 3RT2 Contactors
Number of Contacts
1
Starter Mounting Location
Front
Compatible with Series
3RT2 Contactors
Minimum Operating Temperature
-13 Degrees F
Delay Type
On Delay
Maximum Operating Temperature
140 Degrees F
Number of Normally Open Contacts
1
Time Delay - Maximum
100 sec
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Time Delay - Minimum
0.05 sec

Description

Timing Relay, Coil Voltage 24-240V AC/DC, Delay Type On Delay, Maximum Voltage Rating 240V AC/DC, Number of Normally Open Contacts 1, Number of Contacts 1, Compatible with Series 3RT2 Contactors, Starter Mounting Location Front, Terminal Connection Type Screw Terminals, Frame Size S0, S00, Maximum Operating Temperature 140 Degrees F, Time Delay - Minimum 0.05 sec, Time Delay - Maximum 100 sec, Minimum Operating Temperature -13 Degrees F, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.