Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IECPowerContactor, Non-Reversing, 110VAC

  • Mfr # 3RT20381AG20

  • Zoro # G8360162


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
80 A
Full Load Amps-Resistive
90 A
Number of Poles
3
Coil Volts
110 V AC
HP @ 1 Phase - 120V
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20381AG20
Zoro #
G8360162
UPC #
887621917944
Country of Origin
Germany

Dimensions

Height
114 mm
Width
55 mm
Depth
130 mm
Overall Depth
4.82 in
Mounting Hole Diameter
0.2 in
Overall Height
5.59 in
Mounting Hole Distance - Width
1.77 in
Overall Width
2.44 in
Mounting Hole Distance - Height
3.84 in
Frame Size
S2

Details

Item
IEC Power Contactor
Full Load Amps-Inductive
80 A
Full Load Amps-Resistive
90 A
Number of Poles
3
Coil Volts
110 V AC
HP @ 1 Phase - 120V
5 hp
HP @ 1 Phase - 240V
15 hp
HP @ 3 Phase - 208V
20 hp
HP @ 3 Phase - 575V
60 hp
HP @ 3 Phase - 240V
25 hp
HP @ 3 Phase - 480V
50 hp
Aux. Contact Configuration
1NO/1NC
Standards
REACH Art 33, WEEE (2012/19/EU)
Series
SIRIUS 3RT20
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Frame / Series / Class / Code
S2
Connection type
Screw connection
max. rated AC voltage for controls (60 Hz)
110 volt
Rated operating current Ie with AC-3, 400 V
80 ampere
Power loss, static, current-independent [Pls]
17.2 watt
Rated current [In] for the power loss specification
80 ampere
Max. rated AC voltage for controls, 50 Hz
110 volt
suitable for series installation
Yes
Rated operating power with AC-3, 400 V
37 kilowatt
Number of making contacts and main contacts
3
Power loss per pole, current-dependent [PlIp]
5.7 watt
rated operational power AC-1 at 400 V
59 kilowatt
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
Yes
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 240V AC
25 hp
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
10,000,000
Coil Voltage
110V AC
Terminal Connection Type
Screw Terminals
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 120V AC
5 hp
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 208V AC
20 hp
Full Load Current - Resistive
90 A
Number of Normally Open Main Contacts
3
Reversing Capability
Non-Reversing
Full Load Current - Inductive
80 A
Horsepower @ Three Phase - 480V AC
50 hp
Number of Auxillary Contacts
2
IP Rating
IP20
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
60 hp
Frequency
50/60 Hz
Mounting Postion
Vertical

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 80 A, Full Load Current - Resistive 90 A, Reversing Capability Non-Reversing, Overall Height 5.59 in, Overall Width 2.44 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.