Zoro Homepage

IECPowerContactor, Non-Reversing, 230VAC

  • Mfr # 3RT20271AL20

  • Zoro # G8361447


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
Number of Poles
3
Coil Volts
230 V AC
HP @ 1 Phase - 120V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20271AL20
Zoro #
G8361447
UPC #
662643915747
Country of Origin
Germany

Dimensions

Height
85 mm
Width
45 mm
Depth
97 mm
Overall Width
3.5 in
Overall Height
3.55 in
Frame Size
S0
Mounting Hole Diameter
0.19 in
Overall Depth
4.15 in
Mounting Hole Distance - Height
2.36 in
Mounting Hole Distance - Width
1.38 in

Description

IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 3.55 in, Overall Width 3.5 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.