Illuminated Push Button Operator, 22mm, Green (Discontinued)
- Mfr # 3SB35010DA41
- Zoro # G0340864
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SB35010DA41
Zoro #
G0340864
UPC #
754554850481
Country of Origin
Czechia
Dimensions
Size
22mm
Panel Cutout Diameter
22 mm
Details
Item
Flush Push Button
Basic Material
Metal
Type of Operator
Flush Button
Lamp Voltage
Dependent on Module Used
Lamp Type
No Lamp Module Included
Color
Green
NEMA Rating
1, 3, 4, 4X, 12
Bezel
Nickel Plated Brass and Zinc Die Cast
Standards
CSA, UL Listed
Head Material
Polycarbonate
Action
Maintained
Bezel Material
Nickel Plated Brass/Zinc Die Cast
Lamp Module Voltage
Module Not Included
Lamp Module Type
No Lamp Module Included
IP Rating
IP67
Push Button Style
Flush
NEMA Enclosure Rating
1, 12, 3, 4, 4X
Operator Material
Metal
Head Color
Green
Operator Illumination
Illuminated
Description
Flush Push Button, 22mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate, Bezel Material Nickel Plated Brass/Zinc Die Cast, Color Green, NEMA Rating 1, 3, 4, 4X, 12, IP Rating IP67, Legend Not Applicable, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.