Zoro Homepage
This item is Discontinued.
Siemens Illuminated Push Button Operator, 22mm, Red 3SB35010AA21

Illuminated Push Button Operator, 22mm, Red (Discontinued)

  • Mfr # 3SB35010AA21
  • Zoro # G2623564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB35010AA21
Zoro #
G2623564
UPC #
754554802749
Country of Origin
Czechia

Dimensions

Size
22mm
Panel Cutout Diameter
22 mm

Details

Action
Momentary
Head Material
Polycarbonate
Lamp Voltage
Dependent on Module Used
NEMA Rating
1, 3, 4, 4X, 12
Lamp Type
No Lamp Module Included
Type of Operator
Flush Button
Color
Red
Bezel
Nickel Plated Brass and Zinc Die Cast
Item
Flush Push Button
Bezel Material
Nickel Plated Brass/Zinc Die Cast
Standards
CSA, UL Listed
Lamp Module Voltage
Module Not Included
IP Rating
IP67
Basic Material
Metal
Lamp Module Type
No Lamp Module Included
Operator Illumination
Illuminated
Push Button Style
Flush
Head Color
Red
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 3, 4, 4X

Description

Flush Push Button, 22mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Polycarbonate, Bezel Material Nickel Plated Brass/Zinc Die Cast, Color Red, NEMA Rating 1, 3, 4, 4X, 12, IP Rating IP67, Legend Not Applicable, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.