Zoro Homepage
This item is Discontinued.
Siemens Illuminated Push Button Operator, 22mm, White 3SB30010DA61

Illuminated Push Button Operator, 22mm, White (Discontinued)

  • Mfr # 3SB30010DA61
  • Zoro # G1235875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB30010DA61
Zoro #
G1235875
UPC #
754554483610
Country of Origin
Germany

Dimensions

Size
22mm
Panel Cutout Diameter
22 mm

Details

Action
Maintained
Head Material
Polycarbonate
Lamp Voltage
Dependent on Module Used
NEMA Rating
1, 3, 4, 4X, 12
Type of Operator
Flush Button
Lamp Type
No Lamp Module Included
Color
White
Bezel
Plastic
Item
Flush Push Button
Bezel Material
Plastic
Lamp Module Type
No Lamp Module Included
Standards
CSA, UL Listed
Basic Material
Plastic
Lamp Module Voltage
Module Not Included
IP Rating
IP66
NEMA Enclosure Rating
1, 12, 3, 4, 4X
Head Color
White
Operator Illumination
Illuminated
Operator Material
Plastic
Push Button Style
Flush

Description

Flush Push Button, 22mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Polycarbonate, Bezel Material Plastic, Color White, NEMA Rating 1, 3, 4, 4X, 12, IP Rating IP66, Legend Not Applicable, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.