Illuminated mushroom pushbutton, 22 mm, round, plastic, green, 30 mm

  • Mfr # 3SU1001-1AD40-0AA0

  • Zoro # G115277448


product price: $15.85
/ea
Sold in multiples of 26 for $412.10

Key Features

Operator Illumination
Illuminated
Head Color
Green
Mushroom Head Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1001-1AD40-0AA0
Zoro #
G115277448
UPC #
-
Country of Origin
Germany

Dimensions

Mushroom Head Diameter
30 mm

Details

Item
Illuminated Push Button
Operator Illumination
Illuminated
Head Color
Green

Description

Illuminated mushroom pushbutton, 22 mm, round, plastic, green, 30 mm, momentary contact type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.