Zoro Homepage

Illuminated Push Button, 30 mm, 1NC, White

  • Mfr # 52BT6JBJ

  • Zoro # G2982458


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BT6JBJ
Zoro #
G2982458
UPC #
887621500993
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Height
4.24 in
Overall Width
2.15 in
Manufacturer Warranty Length
1 yr

Description

Illuminated Push Button, 30 mm, Maintained/Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Black Epoxy Coated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.