Zoro Homepage

Illuminated Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # 52PT6G2AB

  • Zoro # G0558162


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PT6G2AB
Zoro #
G0558162
UPC #
662643314953
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
2.15 in
Overall Height
4.24 in
Manufacturer Warranty Length
1 yr

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.