Zoro Homepage

Illuminated Push Button, 30mm, 120VAC

  • Mfr # 52PP2E3AB

  • Zoro # G0083962


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Contact Rating
10A @ 600V AC
Size
30 mm
Action
Maintained
Type of Operator
44mm Mushroom Head
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PP2E3AB
Zoro #
G0083962
UPC #
662643876383
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
4.49 in
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
44.45 mm
Overall Width
2.15 in
Panel Cutout Diameter
30 mm

Details

Item
Mushroom Head Push Button
Contact Rating
10A @ 600V AC
Action
Maintained
Type of Operator
44mm Mushroom Head
Head Material
Metal
Contact Form
1NO/1NC
Bezel
Chrome Plated Zinc Die Cast
Color
Green
Lamp Module Voltage
120V AC
Lamp Type
LED
Basic Material
Metal
Terminal Connection
Screw
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Contact Type
1NO/1NC
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600/P600
Lamp Voltage
120V AC
Number of Operators
1
Replacement Lamp
Mfr. No. 52AEE3
Standards
CSA, REACH, UL Listed
Voltage
120V AC
IP Rating
IP20, IP66
Product Type
Push Button Operators
Features
Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
DC Contact Rating
Not Rated
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Series
Class 52
Lamp Voltage - Maximum
120 V AC/DC
Mechanical Operating Durability
3.00 x 10^5
Operating Temperature - Minimum
31 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Operator Material
Metal
Bezel Material
Chrome
Operator Illumination
Illuminated
Head Color
Green
Resistance Properties
Oil and Grease Resistant, Watertight
Push Button Style
Mushroom Head
AC Contact Rating
10 A @ 600 V
Operator Voltage Rating - Maximum
600 V AC
Maintained Action Release
Push/Pull
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 44mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Legend Not Applicable, Standards CSA, REACH, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.