Zoro Homepage

Illuminated Push Button, Green, 22mm, LED

  • Mfr # 3SU1153-0AB40-1FA0

  • Zoro # G3040709


product price: $48.79
/ea

Key Features

Voltage
120V AC
Color
Green
Terminal Connection
Screw
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1153-0AB40-1FA0
Zoro #
G3040709
UPC #
804766359064
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Overall Depth
4 in
Overall Height
1.35 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Green
Terminal Connection
Screw
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Basic Material
Metal
NEMA Contact Rating Designation
A600/R300
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Contact Form
1NO/1NC
Number of Operators
1
Lamp Type
LED
IP Rating
IP66, IP67, IP69, IP69K
Lamp Voltage
120V AC
Bezel
Nickel Plated Brass and Zinc Die Cast
Type of Operator
Flush Button
Action
Momentary
Contact Type
1NO/1NC
Replacement Lamp
Not Replaceable
Standards
CAS, REACH, WEEE (2012/19/EU)
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Head Material
Plastic
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Type
Illuminated pushbuttons
Application
Complete unit
Bezel Material
Metal
Contact configuration
36526
Insulation
IP66, IP67, IP69(IP69K)
Connection
screw-type terminals
Voltage rating
5
Mounting
front plate mounting
Environmental Conditions
-25
Operating cycles
3000000
Actuator
Button, flat
Special Features
Yes
Indicator
Light source
Number of Poles
1
Operating Temperature
-25°C to 70°C
Operating Temperature - Maximum
158 Degrees F
Push Button Style
Flush
AC Contact Rating
10 A @ 600 V
Lamp Voltage - Maximum
120 V AC
Operator Material
Metal
Series
3SU
Head Color
Green
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
DC Contact Rating
5 A @ 600 V
Mechanical Operating Durability
3.00 x 10^6
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Illumination
Illuminated
Operator Voltage Rating - Maximum
500 V

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Nickel Plated Brass and Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.