Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 22 mm, Blue

  • Mfr # 3SU1001-0BB50-0AA0

  • Zoro # G3039281


product price: $9.79
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1001-0BB50-0AA0
Zoro #
G3039281
UPC #
804766063787
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.16 in
Overall Depth
1.39 in
Overall Height
1.16 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Basic Material
Plastic
Color
Blue
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Polyamide
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Lamp Type
No Lamp Module Included
Replacement Lamp
Module Not Included
Lamp Module Type
No Lamp Module Included
Lamp Voltage
Dependent on Module Used
Type of Operator
Extended Button
Lamp Module Voltage
Module Not Included
Bezel Material
Plastic
Features
Low Voltage
Series
3SU
Number of Operators
1
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.