Zoro Homepage

Illuminated Push Button Operator, 22 mm, Blue

  • Mfr # 3SU1051-0AB50-0AA0

  • Zoro # G3039388


product price: $18.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1051-0AB50-0AA0
Zoro #
G3039388
UPC #
804766068560
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.16 in
Overall Depth
1.39 in
Overall Height
1.16 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Standards
REACH, RoHS, WEEE (2012/19/EU)
Color
Blue
Lamp Type
No Lamp Module Included
Lamp Module Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Flush Button
IP Rating
IP66, IP67, IP69, IP69K
Lamp Voltage
Dependent on Module Used
Basic Material
Metal
Bezel
Nickel Plated Brass and Zinc Die Cast
Replacement Lamp
Module Not Included
Bezel Material
Metal
Number of Operators
1
Features
Low Voltage
Series
3SU
Product Type
Push Button Operators
Number of Indicator Lights
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Metal
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.