Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 22 mm, White

  • Mfr # 3SU1051-0AA60-0AA0

  • Zoro # G3040051


product price: $24.29
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1051-0AA60-0AA0
Zoro #
G3040051
UPC #
804766068508
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.16 in
Overall Height
1.16 in
Overall Depth
1.39 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Standards
REACH, RoHS, WEEE (2012/19/EU)
Lamp Type
No Lamp Module Included
Lamp Voltage
Dependent on Module Used
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Type
No Lamp Module Included
Color
White
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Replacement Lamp
Module Not Included
Type of Operator
Flush Button
Lamp Module Voltage
Module Not Included
Basic Material
Metal
Bezel
Nickel Plated Brass and Zinc Die Cast
Bezel Material
Metal
Series
3SU
Number of Operators
1
Features
Low Voltage
Number of Indicator Lights
1
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Product Type
Push Button Operators
Operator Material
Metal
Hazardous Location Specification
Not Rated

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.