Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 22 mm, White

  • Mfr # 3SU1051-0BB60-0AA0

  • Zoro # G3039309


product price: $16.59
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1051-0BB60-0AA0
Zoro #
G3039309
UPC #
804766068645
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.16 in
Overall Depth
1.39 in
Overall Height
1.16 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Head Color
Black
Head Material
Plastic
Standards
CSA, UL Listed
Color
White
Type of Operator
Extended Button
Lamp Module Voltage
Module Not Included
Lamp Type
No Lamp Module Included
Basic Material
Metal
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Bezel
Nickel Plated Brass and Zinc Die Cast
Lamp Voltage
Dependent on Module Used
Lamp Module Type
No Lamp Module Included
Replacement Lamp
Module Not Included
Bezel Material
Metal
Number of Operators
1
Series
3SU
Features
Low Voltage
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
1

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.