Zoro Homepage

Illuminated Push Button, Red, 22mm, LED

  • Mfr # 3SU1102-0AB20-1FA0

  • Zoro # G3040508


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Number of Operators
1
Type of Operator
Flush Button
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1102-0AB20-1FA0
Zoro #
G3040508
UPC #
-
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
5.8 in
Overall Width
4.5 in
Manufacturer Warranty Length
1 yr
Overall Height
1.6 in
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Voltage
24V AC/DC
Color
Red
Number of Operators
1
Type of Operator
Flush Button
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Lamp Type
LED
Action
Momentary
Bezel
Plastic
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Terminal Connection
Screw
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Contact Form
1NO/1NC
IP Rating
IP66, IP67, IP69, IP69K
Head Material
Plastic
NEMA Contact Rating Designation
A600/R300
Standards
CAS, REACH, WEEE (2012/19/EU)
Contact Type
1NO/1NC
Basic Material
Plastic
Replacement Lamp
Not Replaceable
Lamp Voltage
24V AC/DC
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Bezel Material
Plastic
Application
Complete unit
Type
Illuminated pushbuttons
Operating cycles
3000000
Actuator
Button, flat
Mounting
front plate mounting
Connection
screw-type terminals
Contact configuration
36526
Indicator
Light source
Voltage rating
5
Special Features
Yes
Operating Temperature
-25°C to 70°C
Insulation
IP66, IP67, IP69(IP69K)
Environmental Conditions
-25
Number of Poles
1
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Illumination
Illuminated
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
DC Contact Rating
5 A @ 600 V
Operating Temperature - Maximum
158 Degrees F
Series
3SU
Operator Voltage Rating - Maximum
500 V
Head Color
Red
Operator Material
Plastic
Lamp Voltage - Maximum
24 V AC/DC
Push Button Style
Flush
Mechanical Operating Durability
3.00 x 10^6
AC Contact Rating
10 A @ 600 V

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.