Zoro Homepage

Illuminated Push Button, Red, 22mm, LED

  • Mfr # 3SU1152-0AB20-1FA0

  • Zoro # G3040499


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Bezel
Nickel Plated Brass and Zinc Die Cast
IP Rating
IP66, IP67, IP69, IP69K
Terminal Connection
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1152-0AB20-1FA0
Zoro #
G3040499
UPC #
804766335136
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Height
1.35 in
Overall Width
4 in
Manufacturer Warranty Length
1 yr
Overall Depth
2 in
Panel Cutout Diameter
22 mm

Details

Item
Illuminated Push Button
Voltage
24V AC/DC
Color
Red
Bezel
Nickel Plated Brass and Zinc Die Cast
IP Rating
IP66, IP67, IP69, IP69K
Terminal Connection
Screw
Lamp Type
LED
Standards
CAS, REACH, WEEE (2012/19/EU)
NEMA Contact Rating Designation
A600/R300
Replacement Lamp
Not Replaceable
Lamp Module Voltage
24V AC/DC
Contact Form
1NO/1NC
Basic Material
Metal
Number of Operators
1
Lamp Module Type
Full Voltage
Contact Type
1NO/1NC
Type of Operator
Flush Button
Lamp Voltage
24V AC/DC
Head Material
Plastic
Contact Rating
10A @ 600V AC, 5A @ 600V DC
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Action
Momentary
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Type
Illuminated pushbuttons
Application
Complete unit
Bezel Material
Metal
Mounting
front plate mounting
Special Features
Yes
Operating cycles
3000000
Number of Poles
1
Contact configuration
36526
Indicator
Light source
Voltage rating
5
Connection
screw-type terminals
Actuator
Button, flat
Insulation
IP66, IP67, IP69(IP69K)
Operating Temperature
-25°C to 70°C
Environmental Conditions
-25
Operator Voltage Rating - Maximum
500 V
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Illumination
Illuminated
Head Color
Red
DC Contact Rating
5 A @ 600 V
Push Button Style
Flush
Lamp Voltage - Maximum
24 V AC/DC
Mechanical Operating Durability
3.00 x 10^6
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
AC Contact Rating
10 A @ 600 V
Series
3SU

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Nickel Plated Brass and Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.