Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, Yellow, 22mm, LED

  • Mfr # 3SU1102-0AB30-1FA0

  • Zoro # G3040998


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Yellow
Head Material
Plastic
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1102-0AB30-1FA0
Zoro #
G3040998
UPC #
04011209957046
Country of Origin
Germany

Dimensions

Size
22 mm
Overall Depth
3.26 in
Overall Height
1.57 in
Overall Width
1.18 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Voltage
24V AC/DC
Color
Yellow
Head Material
Plastic
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Lamp Module Type
Full Voltage
Bezel
Plastic
Lamp Voltage
24V AC/DC
Standards
CAS, REACH, WEEE (2012/19/EU)
Replacement Lamp
Not Replaceable
NEMA Contact Rating Designation
A600/R300
Basic Material
Plastic
Contact Type
1NO/1NC
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Lamp Type
LED
Contact Form
1NO/1NC
Terminal Connection
Screw
Lamp Module Voltage
24V AC/DC
Action
Momentary
Type of Operator
Flush Button
Features
Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
Product Type
Push Button Operators
Type
Illuminated pushbuttons
Bezel Material
Plastic
Application
Complete unit
Contact configuration
36526
Connection
screw-type terminals
Mounting
front plate mounting
Indicator
Light source
Actuator
Button, flat
Environmental Conditions
-25
Special Features
Yes
Operating Temperature
-25°C to 70°C
Voltage rating
5
Insulation
IP66, IP67, IP69(IP69K)
Number of Poles
1
Operating cycles
3000000
Mechanical Operating Durability
3.00 x 10^6
Series
3SU
Operator Voltage Rating - Maximum
500 V
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
DC Contact Rating
5 A @ 600 V
Number of Indicator Lights
0
Lamp Voltage - Maximum
24 V AC/DC
Head Color
Yellow
Operating Temperature - Minimum
-13 Degrees F
AC Contact Rating
10 A @ 600 V
Operator Material
Plastic
Push Button Style
Flush
Operator Illumination
Illuminated

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Yellow, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CAS, REACH, WEEE (2012/19/EU), Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.