
Illuminated pushbutton, 16 mm, round, plastic, clear, pushbutton, raised, 1
Mfr # 3SB2206-0LH01
Zoro # G015309140
product price: $41.15
/eaSold in multiples of 11 for $452.65
Key Features
Push Button Style
Extended
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Clear
Terminal Connection
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SB2206-0LH01
Zoro #
G015309140
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
16 mm
Details
Item
Illuminated Push Button
Push Button Style
Extended
Operator Illumination
Illuminated
Head Color
Clear
Terminal Connection
Plug-In
Description
Illuminated pushbutton, 16 mm, round, plastic, clear, pushbutton, raised, 1 NO, Lampholder W2 x 4.6 d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.