
Illuminated pushbutton, 16 mm, round, plastic, red, pushbutton, raised, 1
Mfr # 3SB2227-0LC01
Zoro # G315855132
product price: $40.29
/eaSold in multiples of 10 for $402.90
Key Features
Push Button Style
Extended
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Red
Terminal Connection
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SB2227-0LC01
Zoro #
G315855132
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
16 mm
Details
Item
Illuminated Push Button
Push Button Style
Extended
Operator Illumination
Illuminated
Head Color
Red
Terminal Connection
Plug-In
Description
Illuminated pushbutton, 16 mm, round, plastic, red, pushbutton, raised, 1 NC Lampholder W2 x 4.6 d, with incandescent lamp 24 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.