
Illuminated pushbutton, 16 mm, round, plastic, yellow, pushbutton, flat, 1
Mfr # 3SB2226-0AD01
Zoro # G915855242
product price: $28.95
/eaSold in multiples of 12 for $347.40
Key Features
Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SB2226-0AD01
Zoro #
G915855242
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
16 mm
Details
Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Yellow
Description
Illuminated pushbutton, 16 mm, round, plastic, yellow, pushbutton, flat, 1 NO, Lampholder W2 x 4.6 d, with incandescent lamp 24 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.