Zoro Homepage

Illuminated pushbutton, 22 mm, round, metal, shiny, blue, pushbutton

  • Mfr # 3SU1152-0AB50-3FA0

  • Zoro # G015877335


product price: $38.55
/ea
Sold in multiples of 10 for $385.50

Key Features

Operator Illumination
Illuminated
Head Color
Blue
Terminal Connection
Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1152-0AB50-3FA0
Zoro #
G015877335
UPC #
-
Country of Origin
Germany

Details

Item
Illuminated Push Button
Operator Illumination
Illuminated
Head Color
Blue
Terminal Connection
Spring

Description

Illuminated pushbutton, 22 mm, round, metal, shiny, blue, pushbutton, flat, momentary contact type, with holder, 1 NO+1 NC, LED module with integrated LED 24 V AC/DC, Spring-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.