This item is Discontinued.

Siemens Illuminated pushbutton, 22 mm, round, plastic, amber, pushbutton 3SU1001-0AB00-0AA0-ZY10

This item is Discontinued.

Siemens

Illuminated pushbutton, 22 mm, round, plastic, amber, pushbutton (Discontinued)

Mfr # 3SU1001-0AB00-0AA0-ZY10
Zoro # G015875492
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3SU1001-0AB00-0AA0-ZY10
Zoro #
G015875492
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Standards
IEC60947-1, EN60947-1, IEC60947-5-1, EN60947-5-1

Description

Illuminated pushbutton, 22 mm, round, plastic, amber, pushbutton, flat momentary contact type, with laser labeling, upper case and lower case, always upper case at beginning of line

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.