
Illuminated pushbutton, 22 mm, round, plastic, clear, pushbutton
Mfr # 3SU1102-0AB70-3BA0
Zoro # G415277940
product price: $34.99
/eaSold in multiples of 12 for $419.88
Key Features
Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
22.3 mm
Head Color
Clear
Terminal Connection
Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1102-0AB70-3BA0
Zoro #
G415277940
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.3 mm
Details
Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Clear
Terminal Connection
Spring
Description
Illuminated pushbutton, 22 mm, round, plastic, clear, pushbutton, flat, momentary contact type, with holder, 1 NO, LED module with integrated LED 24 V AC/DC, Spring-type terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.